Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
20.472
Length Type:
Random
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
84
Other Features:
Open Type
Shaft Length - Inch:
23.622
Rail Width - Inch:
3.307
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
44.331
Length Type:
Random
W50-H6/1110 DRAWING GVX3A00001
Description
INA W50-H6/1110 DRAWING GVX3A00001
Part # W50-H6/1110 DRAWING GVX3A00001
BDI # 20100922
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
43.701
Length Type:
Random