B051140.LAJTA
Description
B051140.LAJTA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B051140.LAJTA
BDI # 24203218
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.65
B051140.HAJXA
Description
B051140.HAJXA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B051140.HAJXA
BDI # 24203216
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 67 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.65
B041130.TAETJ
Description
B041130.TAETJ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B041130.TAETJ
BDI # 24201129
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.07
F0440100DWBV03
Description
F0440100DWBV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440100DWBV03
BDI # 24193395
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440100DWBT03
Description
F0440100DWBT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440100DWBT03
BDI # 24193393
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09