K202AF0280MR160/050W EL1
Description
K202AF0280MR160/050W EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0280MR160/050W EL1
BDI # 21458566
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.81HP
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.21
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
46
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
46
Nominal Center Distance - Inch:
1.811
Other Features:
Tapped Holes on Both Sides of Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.764
K202AF0460MR140/050 EL1
Description
K202AF0460MR140/050 EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0460MR140/050 EL1
BDI # 21458567
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.1HP
Nominal Max Output RPM:
40
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
S102AF0350MR140/050W EL1
Description
S102AF0350MR140/050W EL1 ; SPEED REDUCER, HELICAL/WORM
Part # S102AF0350MR140/050W EL1
BDI # 21458511
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.92HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.97
Nominal Center Distance - Inch:
0.55
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.34
S102AF0230MR142/050W
Description
S102AF0230MR142/050W ; SPEED REDUCER, HELICAL/WORM
Part # S102AF0230MR142/050W
BDI # 21458510
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.19HP
Nominal Max Output RPM:
75
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
23:1
Inch - Metric:
Inch
Mounting Method:
Flange Mounted
Overall Width - Inch:
5.43
Overall Width - Millimeter:
137.922