SSHERA45EK 52.50 56C KLS
Description
SSHERA45EK 52.50 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Part # SSHERA45EK 52.50 56C KLS
BDI # 23688281
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
HERA35PS 52.50 143TC 1.125
Description
HERA35PS 52.50 143TC 1.125 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35PS 52.50 143TC 1.125
BDI # 475507
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA45ES 52.50 56C 1.438
Description
SSHERA45ES 52.50 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA45ES 52.50 56C 1.438
BDI # 23686030
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
HERA35PS 52.50 56C 1.250
Description
HERA35PS 52.50 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35PS 52.50 56C 1.250
BDI # 475467
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA35ES 52.50 143TC 1.438
Description
SSHERA35ES 52.50 143TC 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA35ES 52.50 143TC 1.438
BDI # 23684670
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69