TA3203H09S X 2-7/16 STR BR REDR
Description
TA3203H09S X 2-7/16 STR BR REDR ; NON RETURNALE
Part # TA3203H09S X 2-7/16 STR BR REDR
BDI # 295676
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79
TA6307H09S X 3-15/16 STR BR REDR
Description
TA6307H09S X 3-15/16 STR BR REDR ; NON RETURNALE
Part # TA6307H09S X 3-15/16 STR BR REDR
BDI # 296070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.59
TA4207H09S X 2-15/16 STR BR REDR
Description
TA4207H09S X 2-15/16 STR BR REDR ; NON RETURNALE
Part # TA4207H09S X 2-15/16 STR BR REDR
BDI # 295810
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TA1107H09S X 1-11/16 STR BR REDR
Description
TA1107H09S X 1-11/16 STR BR REDR ; NON RETURNALE
Part # TA1107H09S X 1-11/16 STR BR REDR
BDI # 295406
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
114.046
Nominal Center Distance - Inch:
4.49
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.01
TA5215H09S X 3-7/16 STR BR REDR
Description
TA5215H09S X 3-7/16 STR BR REDR ; NON RETURNALE
Part # TA5215H09S X 3-7/16 STR BR REDR
BDI # 295941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.7