DTR115-075-0-RM115-71
Description
DTR115-075-0-RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTR115-075-0-RM115-71
BDI # 848840
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.819
Overall Width - Inch:
4.528