3HB1-LR20
Description
3HB1-LR20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 3HB1-LR20
BDI # 328888
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
Overall Width - Inch:
6.25
18HSB1-LR10
Description
18HSB1-LR10 BEVEL GEAR REDUCER ; CAST IRON POR
Part # 18HSB1-LR10
BDI # 328884
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.094
Overall Width - Inch:
15.313
3HB1-LR15
Description
3HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 3HB1-LR15
BDI # 328887
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
Overall Width - Inch:
6.25
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.1
Overall Width - Inch:
8.4
18HB1-LR13
Description
18HB1-LR13 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 18HB1-LR13
BDI # 328879
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1312.8
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.333:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.094
Overall Width - Inch:
15.313