F060075.DHNT02
Description
F060075.DHNT02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F060075.DHNT02
BDI # 24197436
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.88
F039075.DFFT03
Description
F039075.DFFT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F039075.DFFT03
BDI # 24197646
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.64
F044075.DWFX03
Description
F044075.DWFX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F044075.DWFX03
BDI # 24197632
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.67
F060075.DHAT03
Description
F060075.DHAT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F060075.DHAT03
BDI # 24197814
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.88
F039075.DFEX03
Description
F039075.DFEX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F039075.DFEX03
BDI # 24197554
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15