Page 1 of 53

Next

Compare
F050075.DWFX03

COMPARE

F050075.DWFX03

Description
F050075.DWFX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F050075.DWFX03

BDI # 24197638

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.83

Price Inventory : Available to order
Loading Price
QTY
F060075.DWFV03

COMPARE

F060075.DWFV03

Description
F060075.DWFV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F060075.DWFV03

BDI # 24197642

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.198
Nominal Center Distance - Inch: 2.37
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.88

Price Inventory : Available to order
Loading Price
QTY
F044075.DFFV03

COMPARE

F044075.DFFV03

Description
F044075.DFFV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044075.DFFV03

BDI # 24197654

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY
F044075.DFFX03

COMPARE

F044075.DFFX03

Description
F044075.DFFX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044075.DFFX03

BDI # 24197656

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY
F050075.DHGV03

COMPARE

F050075.DHGV03

Description
F050075.DHGV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F050075.DHGV03

BDI # 24197864

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.27

Price Inventory : Available to order
Loading Price
QTY