AL855 67/1 A 143TC 1.500
Description
NOT AVAILABLE IN US
Part # AL855 67/1 A 143TC 1.500
BDI # 476149
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19
AL635 67/1 A 143TC 1.125
Description
NOT AVAILABLE IN US
Part # AL635 67/1 A 143TC 1.125
BDI # 476029
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.54