239/800YMBW33W45A
Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD
Part # 239/800YMBW33W45A
BDI # 24619288
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW45W805C6
Description
230/850YMBW45W805C6 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45W805C6
BDI # 1318060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/800YMDW507C08C2
Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; NON RETURNABLE 900MM OD
Part # 240/800YMDW507C08C2
BDI # 24619296
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW45AW876AC2
Description
230/850YMBW45AW876AC2 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45AW876AC2
BDI # 24619255
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/850KYMBW40IW534
Description
239/850KYMBW40IW534 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 239/850KYMBW40IW534
BDI # 24623928
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing