LFR5202-12-NPP_SM03

COMPARE

LFR5202-12-NPP_SM03

Description
LFR5202-12-NPP_SM03 TRACK ROLLER ; NON-RETURNABLE 15MM ID X 45MM OD

INA

Part # LFR5202-12-NPP-L271

BDI # 19264973

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 45
Roller Diameter - Inch: 1.772
Other Features: Lip Seals | With Inner Ring
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LFR5202-12-NPP

COMPARE

LFR5202-12-NPP

Description
LFR5202-12-NPP

INA

Part # LFR5202-12-NPP

BDI # 19264972

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 45
Roller Diameter - Inch: 1.772
Other Features: Lip Seals | With Inner Ring
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY