Page 1 of 4

Next

Compare
CH 128 L

COMPARE

CH 128 L

Description
CH 128 L CAM FOLLOWER BEARING ; STUD 4" DIA CROWNED SURFACE STUD

RBC BEARINGS

Part # CH 128 L

BDI # 794644

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CH 128 LW

COMPARE

CH 128 LW

Description
CH 128 LW CAM FOLLOWER BEARING ; 4" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 128 LW

BDI # 794645

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
H 128 LW

COMPARE

H 128 LW

Description
H 128 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" DIA 2-1/4" WIDTH

RBC BEARINGS

Part # H 128 LW

BDI # 794961

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 57.15

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
CRH64VUU

COMPARE

CRH64VUU

Description
CRH64VUU CAMFOLLOWER BEARING

IKO

Part # CRH64VUU

BDI # 514513

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238531

Price Inventory : Available to order
Loading Price
QTY
CRH64VBUU

COMPARE

CRH64VBUU

Description
CRH64VBUU CAMFOLLOWER BEARING

IKO

Part # CRH64VBUU

BDI # 514511

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238529

Price Inventory : Available to order
Loading Price
QTY