Page 1 of 3

Next

Compare
FLR-4-1/2

COMPARE

FLR-4-1/2

Description
FLR-4-1/2 FLANGED LOAD RUNNER ; STUD TYPE 4.5IN RLR DIA FLG SUR STUD

OSBORN LOAD RUNNERS

Part # FLR-4-1/2

BDI # 737008

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239240

Price Inventory : Available to order
Loading Price
QTY
PCF 4 1/2

COMPARE

PCF 4 1/2

Description
PCF 4 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # PCF 4 1/2

BDI # 344174

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20854

Price Inventory : Available to order
Loading Price
QTY
FTR 4 1/2

COMPARE

FTR 4 1/2

Description
FTR 4 1/2 TRACK ROLLER ; 4.5" RLR DIA TRB

RBC BEARINGS

Part # FTR 4 1/2

BDI # 23207655

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY
FLRE-4-1/2

COMPARE

FLRE-4-1/2

Description
FLRE-4-1/2 LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-4-1/2

BDI # 737021

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239267

Price Inventory : Available to order
Loading Price
QTY
PLR-4-1/2

COMPARE

PLR-4-1/2

Description
PLR-4-1/2 PLAIN LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-4-1/2

BDI # 737257

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239406

Price Inventory : Available to order
Loading Price
QTY