Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Other Features:
Caged | Miniature
Global Part Number GPN:
590596
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Other Features:
Caged | Miniature
Global Part Number GPN:
238155
CCFE 2 SB
Description
CCFE 2 SB LOAD RUNNER ; HEX/CROWN/ECCENTRIC/SEAL
Part # CCFE 2 SB
BDI # 25992386
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0
Stud Diameter - Millimeter:
0
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Other Features:
Full Complement | Miniature
Global Part Number GPN:
590597
CFS25FV
Description
CFS25FV CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST
Part # CFS25FV
BDI # 23281342
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Roller Diameter - Inch:
0.197
Other Features:
Full Complement | Single Row | 862N Static Load Rating | 800N Dynamic Load Rating