H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
60C25 X 1-1/4IN KW 2SS
Description
60C25 X 1-1/4IN KW 2SS CHAIN SPROCKET ; 25T STEEL 1-1/4IN STOCK BORE
Part # 60C25 X 1-1/4IN KW 2SS
BDI # 21988141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60C25 WS-1 HUBS 1-1/2IN 2KWS
Description
60C25 WS-1 HUBS 1-1/2IN 2KWS SPROCKET ; ROLLER 25TEETH 1-1/2IN BORE DIA 2KW
Part # 60C25 WS-1 HUBS 1-1/2IN 2KWS
BDI # 22138853
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
50C25 SPLIT S1 HUBS 1-1/4 ID
Description
50C25 SPLIT S1 HUBS 1-1/4 ID SPROCKET ; 1-1/4IN BORE
Part # 50C25 SPLIT S1 HUBS 1-1/4 ID
BDI # 21536012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Type
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
60C25 X 1-1/2IN KW 2SS
Description
60C25 X 1-1/2IN ROLLER CHAIN SPROCKET ; 1-1/2" BORE 25 TEETH STEEL
Part # 60C25 X 1-1/2IN KW 2SS
BDI # 22080926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore