D60SH14H
Description
D60SH14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE BORE FOR SH BUSH
Part # D60SH14H
BDI # 608013
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
30469
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
D60B14H X 40MM KW 2SS
Description
D60B14H X 40MM KW 2SS CHN SPROCKET
Part # D60B14H X 40MM KW 2SS
BDI # 24718721
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60B14H X 1-7/16
Description
D60B14H X 1-7/16 CHAIN SPROCKET ; 60-2CHAIN 14T
Part # D60B14H X 1-7/16
BDI # 24968727
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
D60B14H X 38MM KW 2SS
Description
D60B14H X 38MM KW 2SS DBL SPROCKET
Part # D60B14H X 38MM KW 2SS
BDI # 24718703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore