D120BTB24 BORED TO 3535
Description
D120BTB24 BORED TO 3535 CHN SPROCKET ; 11.492 PD 120CHN 24T
Part # D120BTB24 BORED TO 3535
BDI # 24023236
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
E160C24H X 6.500 KW SS
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Part # E160C24H X 6.500 KW SS
BDI # 25190350
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
100BS24 2 15/16
Description
100BS24 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS24 2 15/16
BDI # 614213
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Global Part Number GPN:
35730
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
2052B24 X 1IN KW 2SS
Description
2052B24 X 1IN BORE KW 2SS SPROCKET ; KEYED IN PAIR HUB TO HUB PER Q0076457-32
Part # 2052B24 X 1IN KW 2SS
BDI # 23087821
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Triplex Type
Global Part Number GPN:
570491
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore