78A18H
Description
78A18H ROLLER CHAIN SPROCKET ; 2.069" P 18T A PLATE W/HT
Part # 78A18H
BDI # 20886360
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.025
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
381.635
Mounting Method:
Rough Bore