PHS 80-1A37
Description
PHS 80-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A37
BDI # 1288449
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; 1" P 37T BORE FOR Q BUSHING
Part # 80Q37
BDI # 625310
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Global Part Number GPN:
571808
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore