D80B35
Description
D80B35 ROLLER CHAIN SPROCKET ; RSB 80-2 CHAIN 35T B-HUB ONE SIDE
Part # D80B35
BDI # 608120
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Duplex Type
Global Part Number GPN:
30702
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
PHS 80-2B35
Description
PHS 80-2B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2B35
BDI # 1288602
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
D80B35H X 1 RSB
Description
D80B35H X 1 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D80B35H X 1 RSB
BDI # 22382395
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore