Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571309
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
D80CTL76-3020
Description
D80CTL76-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D80CTL76-3020
BDI # 251899
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568114
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 80-2C76
Description
PHS 80-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2C76
BDI # 1288609
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30476
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed