81XC16F X 3-7/16 SPLIT
Description
81XC16F-3G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC16F X 3-7/16 SPLIT
BDI # 20887824
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XC16F X 2-3/16 SPLIT
Description
81XC16F-2C-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC16F X 2-3/16 SPLIT
BDI # 20887818
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XC15F X 3-7/16 SPLIT
Description
81XC15F-3G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC15F X 3-7/16 SPLIT
BDI # 20887766
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC12F X 3-7/16
Description
81XC12F-3G ROLLER CHAIN SPROCKET
Part # 81XC12F X 3-7/16
BDI # 20887064
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
81XC15F X 1-15/16 SPLIT
Description
81XC15F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC15F X 1-15/16 SPLIT
BDI # 20887758
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore