Page 1 of 29

Next

Compare
C2042 RIV 8LSK1 10FT

COMPARE

C2042 RIV 8LSK1 10FT

Description
C2042 RIV 8L/SK-1 10FT ROLLER CHAIN ; 10FT/BOX

TSUBAKI

Part # C2042 RIV 8LSK1 10FT

BDI # 22378520

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2042
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With SK1 Attachment | Attachment Spacing at Every 8 Link
Chain Series: Double Pitch Conveyor
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
C2042NEP SA-1 R/L

COMPARE

C2042NEP SA-1 R/L

Description
C2042NEP SA-1 R/L ROLLER LINK

TSUBAKI

Part # C2042NEP SA-1 R/L

BDI # 22378580

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2042
Component: Roller Link
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Zinc Plated Steel
Other Features: With SA1 Attachment | Neptune Series
Chain Series: Double Pitch Conveyor
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
C2042 RIV 3LSK2 10FT

COMPARE

C2042 RIV 3LSK2 10FT

Description
C2042 RIV 3L/SK-2 10FT ROLLER CHAIN ; 10FT/BOX

TSUBAKI

Part # C2042 RIV 3LSK2 10FT

BDI # 22381279

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2042
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With SK2 Attachment | Attachment Spacing at Every 3 Link
Chain Series: Double Pitch Conveyor
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
C2042 RIV 10FT

COMPARE

C2042 RIV 10FT

Description
C2042 RIV CONVEYING CHAIN ; C2042 1" PITCH RIVETED 10/BOX

TSUBAKI

Part # C2042 RIV 10FT

BDI # 903683

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2042
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Conveyor
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
C2042-SS-1-RP

COMPARE

C2042-SS-1-RP

Description
C2042-SS-1-RP CONVEYING CHAIN ; C2042 ANSI 1 CHAIN PITCH 10FT/BOX

TSUBAKI

Part # C2042-SS-1-RP

BDI # 904416

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2042
Component: Chain
Roller Diameter - Millimeter: 15.875

Inch - Metric: Inch
Material: 304 Stainless Steel
Chain Series: Double Pitch Conveyor
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY