460X510X22 HDSF2 VT
Description
CRSEAL 460X510X22 HDSF2 VT DBL LIP SEAL
Part # 460X510X22 HDSF2 VT
BDI # 22780335
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
500X550X25 HDSF2 VT1
Description
CRSEAL 500X550X25 HDSF2 VT1 DBL LIP SEAL
Part # 500X550X25 HDSF2 VT1
BDI # 22780289
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
25
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
2250958 / 22.5X24.5X0.875 HDSH7 VT
Description
CRSEAL 2250958/ 22.5X24.5X0.875 HDSH7 VT ; DBL LIP SEAL
Part # 2250958 / 22.5X24.5X0.875 HDSH7 VT
BDI # 22780775
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
540X590X25 HDSH2 VT
Description
CRSEAL 540X590X25 HDSH2 VT DBL LIP SEAL
Part # 540X590X25 HDSH2 VT
BDI # 22779913
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric
540X590X25 HDSF2 VT1
Description
CRSEAL 540X590X25 HDSF2 VT1 DBL LIP SEAL
Part # 540X590X25 HDSF2 VT1
BDI # 22779909
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric