460X510X22 HDSF2 VT
Description
CRSEAL 460X510X22 HDSF2 VT DBL LIP SEAL
Part # 460X510X22 HDSF2 VT
BDI # 22780335
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
500X550X25 HDSF2 VT1
Description
CRSEAL 500X550X25 HDSF2 VT1 DBL LIP SEAL
Part # 500X550X25 HDSF2 VT1
BDI # 22780289
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
25
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; DBL LIP SEAL
Part # 534086 / 3X4.003X0.375 HMSAT2 VT
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
260X290X16 HDSF7 VT
Description
CRSEAL 260X290X16 HDSF7 VT DBL LIP SEAL
Part # 260X290X16 HDSF7 VT
BDI # 22779935
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
1268948 / 12.688X14.5X0.813 HDSF2 VT
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
Part # 1268948 / 12.688X14.5X0.813 HDSF2 VT
BDI # 22780089
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.688
Shaft Diameter - Millimeter:
322.275
Inch - Metric:
Inch