PH116 PARA-FLEX ELEMENT
Description
PH116 PARA-FLEX ELEMENT ; 12.31" OD ELASTOMERIC TYPE RUBBER
Part # PH116 PARA-FLEX ELEMENT
BDI # 239611
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625
PH116 PARA-FLEX NEOPRENE ELEMENT
Description
PH116 PARA-FLEX NEOPRENE ELEMENT
Part # PH116 PARA-FLEX NEOPRENE ELEMENT
BDI # 239627
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
12.31
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs