16T2.5/16-2 NR. 16T2016
Description
SATI 16T2.5/16-2 NR. 16T2016
Part # 16T2.5/16-2 NR. 16T2016
BDI # 1404097
Features
Pitch Diameter - Inch:
0.504
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
12.8
Mounting Method:
Rough Bore