Page 1 of 6

Next

Compare
B-75S-F

COMPARE

B-75S-F

Description
B-75S-F SYNCHRONOUS SPROCKET

CONTINENTAL

Part # B-75S-F

BDI # 397583

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
R-75S-M

COMPARE

R-75S-M

Description
R-75S-M SYNCHRONOUS SPROCKET

CONTINENTAL

Part # R-75S-M

BDI # 397780

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY
R-75S-MPB

COMPARE

R-75S-MPB

Description
R-75S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # R-75S-MPB

BDI # 397781

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Rough Bore
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY
G-75S-MPB

COMPARE

G-75S-MPB

Description
G-75S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # G-75S-MPB

BDI # 397648

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Rough Bore
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-37-3525

COMPARE

14MX-75S-37-3525

Description
14MX-75S-37-3525 SYNCH SPROCKET

DODGE

Part # 14MX-75S-37-3525

BDI # 20508865

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY