21T5/60-0 NR. 21T5060
Description
SATI 21T5/60-0 NR. 21T5060
Part # 21T5/60-0 NR. 21T5060
BDI # 1404184
Features
Pitch Diameter - Inch:
3.766
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
27T5/60-0 NR. 27T5060
Description
SATI 27T5/60-0 NR. 27T5060
Part # 27T5/60-0 NR. 27T5060
BDI # 1404256
Features
Pitch Diameter - Inch:
3.766
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
36T5/60-0 NR. 36T5060
Description
SATI 36T5/60-0 NR. 36T5060
Part # 36T5/60-0 NR. 36T5060
BDI # 1404392
Features
Pitch Diameter - Inch:
3.766
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 36-T5-60RSB
Description
PHP 36-T5-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-60RSB
BDI # 1292360
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 21-T5-60RSB
Description
PHP 21-T5-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-60RSB
BDI # 1290152
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10