Page 1 of 6

Next

Compare
P192-20M-340-S

COMPARE

P192-20M-340-S

Description
P192-20M-340-S SPROCKET

CONTINENTAL

Part # P192-20M-340-S

BDI # 413613

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P192-20M-290-W

COMPARE

P192-20M-290-W

Description
P192-20M-290-W SPROCKET

CONTINENTAL

Part # P192-20M-290-W

BDI # 413612

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P192-20M-230-W

COMPARE

P192-20M-230-W

Description
P192-20M-230-W SPROCKET

CONTINENTAL

Part # P192-20M-230-W

BDI # 413611

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P19220M115-N

COMPARE

P19220M115-N

Description
P19220M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M115-N

BDI # 610100

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577571
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5 8V 4800 U

COMPARE

5 8V 4800 U

Description
5 8V 4800 U V-BELT SHEAVE ; 5GR 8V 48" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 5 8V 4800 U

BDI # 21981671

Features

Inch - Metric: Inch
Outside Diameter - Inch: 48
Outside Diameter - Millimeter: 1219.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY