NS7700-18T-40MM-I-PA 614-60-41
Description
NS7700-18T-40MM-I-PA SPROCKET ; 614-60-41 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T-40MM-I-PA 614-60-41
BDI # 24116308
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
NS7700-18T 1-1/2IN IDL
Description
NS7700-18T 1-1/2IN IDL SPROCKET ; 614-60-19 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T 1-1/2IN IDL
BDI # 19435141
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-18T 1-1/4IN IDL
Description
NS7700-18T 1-1/4IN IDL SPROCKET ; 614-60-12 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T 1-1/4IN IDL
BDI # 18145633
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-18T 1-7/16IN PLN
Description
NS7700-18T 1-7/16IN PLN SPROCKET ; 614-60-9 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T 1-7/16IN PLN
BDI # 18141322
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore