N5996-9T_2IN_S_PE
Description
N5996-9T_2IN_S_PE SPROCKET (SMARTCATALOG)
Part # 10012492
BDI # 27495138
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-90MM-S-PA 614-91-2
Description
NS5996-9T-90MM-S-PA 614-91-2 ; POR MTO SPLIT SPROCKET
Part # NS5996-9T-90MM-S-PA 614-91-2
BDI # 24116329
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.1
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-3-1/2IN-S-PA 614-91-1
Description
NS5996-9T-3-1/2IN-S-PA SPROCKET ; 614-91-1 MOLDED SPLIT NON RETURNABLE
Part # NS5996-9T-3-1/2IN-S-PA 614-91-1
BDI # 24116324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T-3-1/2IN-S-HS 114-884-5
Description
N5996-9T-3-1/2IN-S-HS SPROCKET ; 114-884-5 NON-SPLIT NON RETURNABLE
Part # N5996-9T-3-1/2IN-S-HS 114-884-5
BDI # 24114170
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T 1-1/4IN KW2SS
Description
N5996-9T 1-1/4IN KW2SS SPROCKET ; 114-704-2
Part # N5996-9T 1-1/4IN KW2SS
BDI # 19435109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore