882-9T RB 3/4IN BLOCK BODY
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE
Part # 882-9T RB 3/4IN BLOCK BODY
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
2500-9T RSB 3/4IN
Description
2500-9T T T SPKT W/PLAIN ; POR MTO
Part # 2500-9T RSB 3/4IN
BDI # 18140053
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Rough Bore
880-9T RB 3/4IN BLOCK BODY
Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT NON RETURNABLE
Part # 880-9T RB 3/4IN BLOCK BODY
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore