QRS820A27
Description
QRS820A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS820A27
BDI # 610589
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T-1-1/2IN-KWSS-PA 614-52-11
Description
NS820-27T-1-1/2IN-KWSS-PA SPROCKET ; 614-52-11 MOLDED SPLIT NON RETURNABLE
Part # NS820-27T-1-1/2IN-KWSS-PA 614-52-11
BDI # 24117558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS815A27
Description
QRS815A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A27
BDI # 610581
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A27P
Description
QRS815A27P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A27P
BDI # 610582
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS820-27T-1-7/16IN-KWSS-PA 614-52-4
Description
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Part # NS820-27T-1-7/16IN-KWSS-PA 614-52-4
BDI # 24117573
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore