KU1600-16T_30MM_1KW_PA
Description
KU1600-16T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10833069
BDI # 26262395
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.118
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.154
Outside Diameter - Millimeter:
130.9
Pitch Diameter - Millimeter:
130
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-16T_1-1/2IN_1KW1SS_PA
Description
KU1600-16T_1-1/2IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10833055
BDI # 26265624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-16T_1-1/4IN_I_PA
Description
KU1600-16T_1-1/4IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10833067
BDI # 26265623
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-16T_1-1/4IN_1KW1SS_PA
Description
KU1600-16T_1-1/4IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10833054
BDI # 26262396
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore