NT820-21T-1IN-I-LF

COMPARE

NT820-21T-1IN-I-LF

Description
NT820-21T-1IN-I-LF IDLER WHEEL ; 101-8253-3

REXNORD

Part # NT820-21T-1IN-I-LF

BDI # 21563709

Features

Bore Profile: Round
Size: 1 IN Bore
Used For: 815 | 820 | 831 | 879 | 880
Part Description: Idler Wheel
Pitch Diameter - Inch: 5.089

Inch - Metric: Inch
Material: Thermoplastic
Other Features: Equivalent Tooth Size 21
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY