NS8500-21T_40MM_S_PA
Description
NS8500-21T_40MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10028681
BDI # 27495134
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T-25MM-1KW-PA 614-239-1
Description
NS8500-21T-25MM-1KW-PA SPROCKET ; 614-239-1 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T-25MM-1KW-PA 614-239-1
BDI # 24115558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T 1-1/2IN 1KW1SS PA
Description
NS8500-21T 1-1/2IN 1KW1SS PA SPROCKET ; 614-237-5 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T 1-1/2IN 1KW1SS PA
BDI # 22463938
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T-30MM-1KW-PA 614-239-2
Description
NS8500-21T-30MM-1KW-PA SPROCKET ; 614-239-2 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T-30MM-1KW-PA 614-239-2
BDI # 24115562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T 1-1/4IN IDL
Description
NS8500-21T 1-1/4IN IDL SPROCKET ; 614-237-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T 1-1/4IN IDL
BDI # 19435348
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore