Page 1 of 4

Next

Compare
NS881-27T 1-3/16IN KWSS

COMPARE

NS881-27T 1-3/16IN KWSS

Description
NS881-27T 1-3/16IN KWSS SPROCKET ; 614-45-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS881-27T 1-3/16IN KWSS

BDI # 18141318

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881C23 X 1 KW2SS

COMPARE

881C23 X 1 KW2SS

Description
881C23 X 1 KW2SS CONVEYING SPROCKET

MARTIN SPROCKET & GR

Part # 881C23 X 1 KW2SS

BDI # 25161721

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881C21 X 30MM KW/1SS

COMPARE

881C21 X 30MM KW/1SS

Description
881C21 X 30MM KW/1SS SPROCKET ; CONVEYOR ROLLER CHAIN SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 881C21 X 30MM KW/1SS

BDI # 21445406

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-27T 1-1/4IN KWSS

COMPARE

NS881-27T 1-1/4IN KWSS

Description
NS881-27T 1-1/4IN KWSS SPROCKET ; 614-45-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS881-27T 1-1/4IN KWSS

BDI # 18141319

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881-25T RB 3/4IN ARM BODY

COMPARE

881-25T RB 3/4IN ARM BODY

Description
CI881-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-288-2 NON-SPLIT 3/4IN BORE

REXNORD

Part # 881-25T RB 3/4IN ARM BODY

BDI # 19426948

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY