NS820-25T 1-7/16IN PLN
Description
NS820-25T X 1-7/16 PL BOR ; POR MTO
Part # NS820-25T 1-7/16IN PLN
BDI # 18141313
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4IN IDL SPROCKET ; 614-167-7 MOLDED SPLIT NON RETURNABLE
Part # NS7956-16T 1-1/4IN IDL
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
821-21T RB 1IN
Description
CI821-21T RB 1IN SPROCKET ; POR 401-308-2 NON-SPLIT NON RETURNABLE
Part # 821-21T RB 1IN
BDI # 18141860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS882-12T 1-7/16IN PLN
Description
NS882-12T 1-7/16IN PLN SPROCKET ; 614-29-9 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN PLN
BDI # 18141566
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
KU1600-6T_20MM_I_PA
Description
KU1600-6T_20MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834886
BDI # 26265674
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.902
Outside Diameter - Millimeter:
48.3
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore