Features
Port Type:
2" MNPT | 2" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Stainless Steel Spring and Roll Pin
Overall Length - Inch:
6.25
Voltage:
Not Applicable
FAPRVF250
Description
FAPRVF250 VALVE ; 2-1/2 FNPT FIELD ADJ PRES RED STRAIGH BR
Part # FAPRVF250
BDI # 22588799
Features
Port Type:
2-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Relief
Actuation:
Hand Wheel
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Field Adjustable | 3/8" Adjusting Rod Included
Overall Length - Inch:
7.75
Voltage:
Not Applicable
B5107V400CC-C
Description
B5107V400CC-C BUTTERFLY VALVE, B5107-SERIES B5107V400CC W/TRIGGER HNDL (SMARTCATALOG)
Part # B5107V400CC-C
BDI # 27289566