Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.46 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Locking Manual Override | Dust Protected
Overall Length - Inch:
4.472
Voltage:
100/50-60 VAC
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17/0.13 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | With Bracket | Lever Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
3.386
Voltage:
100/50-60 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Out Position
Overall Length - Inch:
6.102
Voltage:
100/50-60 VAC
VCH41-1DL-06G
Description
VCH41-1DL-06G VALVE, COMPACT (SMARTCATALOG)
Part # VCH41-1DL-06G
BDI # 25812211
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | With Indicator Light | In/Out Position
Overall Length - Inch:
4.37
Voltage:
100/50-60 VAC
VS4130-021-X87
Description
VS4130-021-X87 ; VS4 CLASS 3 SOL 4/5 PORT
Part # VS4130-021-X87
BDI # 18602754
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Locking Manual Override | 3/8" Body Size | Grommet | In/Out Position
Overall Length - Inch:
6.969
Voltage:
100/50-60 VAC