8320G194PMOAC100/60D
Description
8320G194PMOAC100/60D SOLENOID VALVE ; 1/4 X 3/32 3NO BRASS 10.1/F W
Part # 8320G194PMOAC100/60D
BDI # 27203417
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Air - Inert Gas Fluid | Dry Gas | Non-Lubricated Air | Manual Operator | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
Overall Width - Inch:
1.95
8320G194MSAC100/60D
Description
8320G194MSAC100/60D SOLENOID VALVE ; 1/4 X 3/32 3NO BRASS 10.1/F W
Part # 8320G194MSAC100/60D
BDI # 27203735
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Screw Type Manual Operator | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
Overall Width - Inch:
1.95
8320G198AC100/60D
Description
8320G198AC100/60D SOLENOID VALVE ; 1/4 X 11/6 3NO BRASS 10.1/F W
Part # 8320G198AC100/60D
BDI # 27203020
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 11/64" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
Overall Width - Inch:
1.951
8320G196MBMSAC100/60D
Description
8320G196MBMSAC100/60D SOLENOID VALVE ; 1/4 X 1/8 3NO BRASS 10.1/F W
Part # 8320G196MBMSAC100/60D
BDI # 27202517
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Open | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Screw Type Manual Operator | 18" Lead
Voltage:
100/60 VAC
Overall Width - Inch:
1.95
Overall Width - Millimeter:
49.53
8320G194PAC100/60D
Description
8320G194PAC100/60D SOLENOID VALVE ; 1/4 X 3/32 3NO BRASS 10.1/F W
Part # 8320G194PAC100/60D
BDI # 27204611
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Air - Inert Gas Fluid | Dry Air | Non-Lubricated Air | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
Overall Width - Inch:
1.95