Page 1 of 3

Next

Compare
EF8551A001MMSAC110-120/50D

COMPARE

EF8551A001MMSAC110-120/50D

Description
EF8551A001MMSAC110-120/50D VALVE, SOLENOID 1/4 X 1/4 4 ALUM 6.3/F W (SMARTCATALOG)

ASCO VALVE

Part # EF8551A001MMSAC110-120/50D

BDI # 27080150

Features

Port Type: Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Explosion Proof | Metering Device | screw Type Manual Operator | 18" Lead
Voltage: 110 To 120/50 VAC
Overall Width - Inch: 1.33

Price Inventory : Available to order
Loading Price
QTY
EF8551A018MSAC110-120/50D

COMPARE

EF8551A018MSAC110-120/50D

Description
EF8551A018MSAC110-120/50D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 6.3/F W (SMARTCATALOG)

ASCO VALVE

Part # EF8551A018MSAC110-120/50D

BDI # 27093554

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Explosion Proof | Screw Type Manual Operator | 18" Lead
Overall Length - Inch: 8.28
Voltage: 110 To 120/50 VAC

Price Inventory : Available to order
Loading Price
QTY
EF8551A017MSAC110-120/50D

COMPARE

EF8551A017MSAC110-120/50D

Description
EF8551A017MSAC110-120/50D SOLENOID VALVE, 1/4 X 1/4 4 ALUM 6.3/F W (SMARTCATALOG)

ASCO VALVE

Part # EF8551A017MSAC110-120/50D

BDI # 27093552

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Explosion Proof | Screw Type Manual Operator | 18" Lead
Overall Length - Inch: 6.177
Voltage: 110 To 120/50 VAC

Price Inventory : Available to order
Loading Price
QTY
WT8551A001MSAC110-120/50D

COMPARE

WT8551A001MSAC110-120/50D

Description
WT8551A001MSAC110-120/50D SOL VLV ; 1/4 X 1/4 4 ALUM 6.3/F W

ASCO VALVE

Part # WT8551A001MSAC110-120/50D

BDI # 27036692

Features

Port Type: Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18" Lead
Voltage: 110 To 120/50 VAC
Overall Width - Inch: 1.33

Price Inventory : Available to order
Loading Price
QTY
EF8551A002MMSAC110-120/50D

COMPARE

EF8551A002MMSAC110-120/50D

Description
EF8551A002MMSAC110-120/50D VALVE, SOLENOID 1/4 X 1/4 4 ALUM 6.3/F W (SMARTCATALOG)

ASCO VALVE

Part # EF8551A002MMSAC110-120/50D

BDI # 27093639

Features

Port Type: Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Explosion Proof | Metering Device | screw Type Manual Operator | 18" Lead
Voltage: 110 To 120/50 VAC
Overall Width - Inch: 1.33

Price Inventory : Available to order
Loading Price
QTY