8262H232AC112
Description
8262H232AC112 SOLENOID VALVE ; 125PSI 1/4"PIPE 11.6 WATTS 112VOLTS
Part # 8262H232AC112
BDI # 23908934
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Voltage:
112 VAC
Overall Width - Inch:
1.95
Overall Width - Millimeter:
49.53