Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 - 5.4 Cv Factor | Body Ported | Body Size 1/2" | Internal Pilot | Conduit Terminal With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.441
Voltage:
115 VAC
VP3165-069DLA-N(AC115V)
Description
VP3165-069DLA-N(AC115V) ; VP3/5/7 SOL VALVE 3-PORT
Part # VP3165-069DLA-N(AC115V)
BDI # 18600508
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Body Size 1" | Internal Pilot | DIN Terminal With Indicator Light
Overall Length - Inch:
4.449
Voltage:
115 VAC
VP7-8-FG-D-9Z(AC115V)
Description
VP7-8-FG-D-9Z(AC115V) ; VP7-8 SOL VALVE 4/5 PORT
Part # VP7-8-FG-D-9Z(AC115V)
BDI # 18600723
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
8.543
Voltage:
115 VAC
VP7-8-FHG-D-9Z(AC115V)
Description
VP7-8-FHG-D-9Z(AC115V)
Part # VP7-8-FHG-D-9Z(AC115V)
BDI # 19385400
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
8.543
Voltage:
115 VAC
VP7-6-FJG-D-9N(AC115V)
Description
VP7-6-FJG-D-9N(AC115V) ; VP7-6 SOL VALVE 4/5 PORT
Part # VP7-6-FJG-D-9N(AC115V)
BDI # 18600750
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
7.087
Voltage:
115 VAC