MPPES-3-1/2-10-420;187327
Description
MPPES-3-1/2-10-420 NR. 187327
Part # MPPES-3-1/2-10-420 NR. 187327
BDI # 15013655
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Overall Length - Inch:
3.386
Voltage:
18 To 30 VDC
Overall Width - Inch:
3.783