Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
3.765
Voltage:
208/60 VAC
8320G190 AC208/60
Description
8320G190 AC208/60 SOLENOID VALVE
Part # 8320G190 AC208/60
BDI # 20696886
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.02 Cv Factor | 1/32" Orifice Size | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Voltage:
208/60 VAC
Overall Width - Inch:
1.95
EF8223G012AC208/60
Description
EF8223G012AC208/60 SOLENOID VALVE
Part # EF8223G012AC208/60
BDI # 20701112
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.8 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 18" Lead | Explosion Proof
Voltage:
208/60 VAC
Overall Width - Inch:
3.5
8215G050VMAC208/60
Description
8215G050VMAC208/60 SOLENOID VALVE
Part # 8215G050VMAC208/60
BDI # 20693206
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
21 Cv Factor | 1-5/8" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Medium Vacuum
Voltage:
208/60 VAC
8210G094LFAC208/60D
Description
8210G094LFAC208/60D SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 10.1/F W
Part # 8210G094LFAC208/60D
BDI # 27254044
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water | Lead Free | 18 Inch Lead
Voltage:
208/60 VAC