8262R208E24-120
Description
8262R208E24-120 SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 1.5/H W (SMARTCATALOG)
Part # 8262R208E24-120
BDI # 27172133
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R10524-120
Description
8262R10524-120 SOLENOID VALVE, 1/8 X 1/8 2NC BRASS 1.5/H W (SMARTCATALOG)
Part # 8262R10524-120
BDI # 27233287
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.98
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R232J24-120
Description
8262R232J24-120 SOLENOID VALVE, 1/4 X 1/8 2NC BRASS 1.5/H W (SMARTCATALOG)
Part # 8262R232J24-120
BDI # 27169995
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8262R230EMB24-120
Description
8262R230EMB24-120 SOLENOID VALVE, 1/4 X 9/32 2NC SS 1.5/H W (SMARTCATALOG)
Part # 8262R230EMB24-120
BDI # 27172080
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Mounting Bracket | In/Out Position
Overall Length - Inch:
3.993
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC
8210P00724-120
Description
8210P00724-120 SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 1.5 /H W
Part # 8210P00724-120
BDI # 27005301
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
24 To 120/50-60 VAC | 24 To 120 VDC