Page 1 of 46

Next

Compare
EE8262R15224-120

COMPARE

EE8262R15224-120

Description
EE8262R15224-120 SOLENOID VALVE, 1/4 X 9/32 2NO SS 1.5/H W (SMARTCATALOG)

ASCO VALVE

Part # EE8262R15224-120

BDI # 27175561

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.96 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage: 24 To 120 V

Price Inventory : Available to order
Loading Price
QTY
8262R220MB24-120

COMPARE

8262R220MB24-120

Description
8262R220MB24-120 SOLENOID VALVE, 1/4 X 5/32 2NC SS 1.5/H W (SMARTCATALOG)

ASCO VALVE

Part # 8262R220MB24-120

BDI # 27176009

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Mounting Bracket
Overall Length - Inch: 3.98
Voltage: 24 To 120 V

Price Inventory : Available to order
Loading Price
QTY
EE8262R109V24-120

COMPARE

EE8262R109V24-120

Description
EE8262R109V24-120 SOLENOID VALVE, 1/4 X 3/32 2NC BRASS 1.5/H W (SMARTCATALOG)

ASCO VALVE

Part # EE8262R109V24-120

BDI # 27168924

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage: 24 To 120 V

Price Inventory : Available to order
Loading Price
QTY

COMPARE

EE8262R09924-120

Description
EE8262R09924-120 SOLENOID VALVE, 1/8 X 3/64 2NC BRASS 1.5/H W (SMARTCATALOG)

ASCO VALVE

Part # EE8262R09924-120

BDI # 27168923

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage: 24 To 120 V

Price Inventory : Available to order
Loading Price
QTY
EE8262R230MBVH24-120

COMPARE

EE8262R230MBVH24-120

Description
EE8262R230MBVH24-120 SOLENOID VALVE, 1/4 X 9/32 2NC SS 1.5/H W (SMARTCATALOG)

ASCO VALVE

Part # EE8262R230MBVH24-120

BDI # 27175553

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose | High Vacuum | Mounting Bracket
Voltage: 24 To 120 V

Price Inventory : Available to order
Loading Price
QTY